RAL 9005 OUTLET FILTER FOR 3243/44/45

Item #: 1950982

Cat #: 3243208

UPC: 639889907478

Company wide:
0 in stock
Documents & Guides
No Documents Available
RAL 9005 OUTLET FILTER FOR 3243/44/45

Overview

RAL 9005 OUTLET FILTER FOR 3243/44/45
Also known as: 639889907478, 3243208, RIT3243208

Specifications

Material: ABS
Depth: 25 mm
Height: 323 mm
Width: 323 mm
Material: ABS
Height: 323 mm
Depth: 25 mm
Width: 323 mm