375W NEON2 60 CELL BLACK ON BLACK N-TYPE MONO *** Discontinued ***

Item #: 1950471
Cat #: LG375N1K-A6
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
375W NEON2 60 CELL BLACK ON BLACK N-TYPE MONO *** Discontinued ***

Overview

375W NEON2 60 CELL BLACK ON BLACK N-TYPE MONO *** Discontinued ***
Also known as: LG375N1K-A6, LGSLG375N1KA6

Specifications

Wattage: 375
Volts DC: 1000
Family / Style: NeON 2®
Depth: 1.570 in (40MM)
Color: Black on Black
Number of Cells: 60
Wattage: 375
Family / Style: NeON 2®
Color: Black on Black
Volts DC: 1000
Depth: 1.570 in (40MM)
Number of Cells: 60

Customer Reviews

No reviews for this product
(0)