Slim Current Transformer, Split-Core

Item #: 1950422
Cat #: SECT-SPL-225A-T-20
UPC:
$ 39.81 EA
Company wide:
219 in stock
Documents & Guides
Slim Current Transformer, Split-Core Clamp Design, 300 Amp, Current Rating: 225 (@ 600VAC), Nominal Line Frequency: 50/60 Hz, Dimensions: 1.85 in x 0.49 in x 4.05 in

Overview

Slim Current Transformer, Split-Core Clamp Design, 300 Amp, Current Rating: 225 (@ 600VAC), Nominal Line Frequency: 50/60 Hz, Dimensions: 1.85 in x 0.49 in x 4.05 in
Also known as: SECT-SPL-225A-T-20, SEDSECTSPL225AT20

Specifications

Material: Polycarbonate
Phase: 1
Gauge: 300
Amps: 300
Volts AC: 600
Material: Polycarbonate
Gauge: 300
Volts AC: 600
Phase: 1
Amps: 300

Customer Reviews

No reviews for this product
(0)