14.4 kW 3 Phase 120/208V Inverter

Item #: 1950414

Cat #: SE14.4K-USR2IBNZ4

UPC:

Company wide:
0 in stock
SE14.4K-USR2IBNZ4 3 Phase 120/208V Inverter

Overview

SE14.4K-USR2IBNZ4 3 Phase 120/208V Inverter
Also known as: SE14.4K-USR2IBNZ4, SEDSE144KUSR2IBNZ4

Features & Benefits

  • Specifically designed to work with power optimizers
  • Quick and easy inverter commissioning directly from a smartphone using the SolarEdge SetApp
  • Fixed voltage inverter for superior efficiency (97.5%) and longer strings
  • Built-in type 2 DC and AC Surge Protection, to better withstand lightning events
  • Small, lightest in its class, and easy to install outdoors or indoors on provided bracket
  • Integrated arc fault protection and rapid shutdown for NEC 2014 and 2017, per article 690.11 and 690.12
  • Integrated Safety Switch
  • Built-in module-level monitoring with Ethernet, wireless or cellular communication for full system visibility
  • UL1741 SA certified, for CPUC Rule 21 grid compliance

Specifications

Volts AC: 120/208
Wattage: 14400
IP/NEMA Rating: NEMA 3R
Volts AC: 120/208
IP/NEMA Rating: NEMA 3R
Wattage: 14400