15A KIT KTCN CNTR RCPT SURF BLACK

Item #: 1950380

Cat #: RCT200BK

UPC: 883778307928

Company wide:
0 in stock
Documents & Guides
15A KIT KTCN CNTR RCPT SURF BLACK

Overview

15A KIT KTCN CNTR RCPT SURF BLACK

Hubbell Countertop Receptacles are the first pop-up Hubbell Pop-Up receptacles UL listed for countertop applications and permanent installations. Receptacles for countertops provide a power source ideal for kitchen and bath counters and islands. Hubbell is the first to market a countertop receptacle that is UL Listed. It allows compliance with NEC® 406.5(E) [countertops], 406.5(F) [work surfaces], and 406.5(H) [seating areas]. Pop-Up Receptacles are tested and water resistant to a half gallon spill. The receptacles feature Hubbell’s patent pending silicone gaskets and patented cam action tamper-resistant technology. The compact design minimizes space required on the countertop as well as underneath in the cabinet area.

Also known as: 883778307928, RCT200BK, KELRCT200BK

Features & Benefits

  • Spill water tested
  • UL Listed for countertop installation.
  • Permanent installation ready (suitable for MC cable or non-metallic sheath cable
  • Push down to pop-up function is rated for a minimum of 10,000 cycles
  • Easy installations - simply drop in and tighten.

Specifications

Color: Black
Amps: 15
Color: Black
Amps: 15