18/4 THERM 105C-WHT-2X250'SPL

Item #: 1950377

Cat #: 05584R502

UPC:

Company wide:
0 in stock
Documents & Guides
Thermostat Wire 60°C 150V UL Type CL2, 18/4 THERM 105C-WHT-2X250'SPL

Overview

Thermostat Wire 60°C 150V UL Type CL2, 18/4 THERM 105C-WHT-2X250'SPL

Thermoplastic cord products have evolved into a product line where specialized, technologically advanced products are required to meet today’s commercial and industrial applications. No longer are plastic cord

Also known as: 05584R502, GCB05584R502

Specifications

Jacket: PVC
Jacket: PVC