
35/45/60W HID Retrofit LED Lamp, 30/40/50K
Item #: 1950319
Cat #: LED-8024E345-G7-FW
UPC: 844006060718
$ 90.21 EA
Company wide:
472
in stock
Documents & Guides
LED Lamp with SuperFlex (FlexWatt & FlexColor) control: Wattage; 35W-45W-60W, Color Temperature; 3000K/4000K/5000K, Lumens; 5140-8870, Bulb; Post Top/Site Lighting, 360° OMNI Directional Design, Voltage; 120-277V, Base; Medium Screw (E26), CRI; 80+. Rated Average Life; Up to 50,000 Hrs. Replaces 175W-250W-320W HID. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present ###
Overview
LED Lamp with SuperFlex (FlexWatt & FlexColor) control: Wattage; 35W-45W-60W, Color Temperature; 3000K/4000K/5000K, Lumens; 5140-8870, Bulb; Post Top/Site Lighting, 360° OMNI Directional Design, Voltage; 120-277V, Base; Medium Screw (E26), CRI; 80+. Rated Average Life; Up to 50,000 Hrs. Replaces 175W-250W-320W HID. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present ###
Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance.
Also known as: 844006060718, LED-8024E345-G7-FW, LGDLED8024E345G7FW, Corn Light
Specifications
| Wattage: | 35, 45, 60, Selectable |
| Lumens: | 6500, 8400, 8800, 5140, 6600, 6200, 5300, Selectable, 5290 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |
| Wattage: | 35, 45, 60, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 6500, 8400, 8800, 5140, 6600, 6200, 5300, Selectable, 5290 |
| Base: | Medium Screw (E26) |
| Volts AC Range: | 120 - 277 |