4-11/16 DEV RNG, 1G, 2"

Item #: 1950268

Cat #: 72C23

UPC: 785592982810

Company wide:
0 in stock
Documents & Guides
No Documents Available
4-11/16 DEV RNG, 1G, 2"

Overview

4-11/16 DEV RNG, 1G, 2"
Also known as: 785592982810, 72C23, GRV72C23

Specifications

Depth: 2 in
Gangs: 1
Material: Steel
Depth: 2 in
Material: Steel
Gangs: 1