Starfish Smart Technology Wall Dimmer; White Finish

Item #: 1950266

Cat #: S11268

UPC: 045923112683

Company wide:
0 in stock
Starfish Smart Technology Wall Dimmer; White Finish

Overview

Starfish Smart Technology Wall Dimmer; White Finish

Smart Dimmers enable on/off and dimming light control throughout a switch circuit utilizing a STARFISH app. Measuring 4.63" x 2.76" x 1.72" a single gang plate is included, and neutral wire is required for connection. Dimmer Switch is rated for use with up to 450W of Incandescent or LED loads.

Also known as: 045923112683, S11268, SATS11268

Specifications

Volts AC: 120
Wattage: 150
Material: Plastic
Volts AC: 120
Material: Plastic
Wattage: 150