5.5MR16/GU10/RGB/TW/SF

Item #: 1950257

Cat #: S11271

UPC: 045923112713

Company wide:
0 in stock
Documents & Guides
5.5 Watt; MR16 LED; Tunable White; Starfish IOT; 120 Volt; 400 Lumens; RGBW

Overview

5.5 Watt; MR16 LED; Tunable White; Starfish IOT; 120 Volt; 400 Lumens; RGBW

Satco's S11271 5.5-watt LED MR16-GU10 RGW and Tunable White Mini Reflector lamp for recessed and track fixtures are the perfect choice for accenting your home's decor and architectural features, adding color and dimension. Adjust color and toning with time of day, drawing the very best features out in your home around the clock for unique visual effects.

Also known as: 045923112713, S11271, SATS11271

Specifications

Lumens: 400
Volts AC: 120
Material: Plastic, Aluminum
Color Rendering Index (CRI): 80
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU10)
Color Temperature: 2700 to 5000 (Warm to Cool White), Color Changeable
Lumens: 400
Material: Plastic, Aluminum
Wattage: 5.500
Dimmable: Yes
Color Temperature: 2700 to 5000 (Warm to Cool White), Color Changeable
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin (GU10)