8" Trim Ring, White Reflector/White Flange

Item #: 1950122

Cat #: S-DL8T-M-PW-WF

UPC:

Company wide:
0 in stock
Documents & Guides
8-Inch Trim Ring For Essentia Series Downlights, Medium Beam, Painted White Finish On Reflector, White Flange ***Trim Only, Housing Sold Separately***

Overview

8-Inch Trim Ring For Essentia Series Downlights, Medium Beam, Painted White Finish On Reflector, White Flange ***Trim Only, Housing Sold Separately***

The Essentia® Series Downlights deliver beautiful 90+CRI light, with efficacy up to 84 lumens per watt. Available in a variety of lumen packages, color temperatures and beam angles, each downlight is rated at 50,000 hours and features a premium quality self-flanged reflector finish supported by a range of color trim options. Essentia® Series Downlights are engineered to provide outstanding value and performance. It’s your essential, comprehensive downlight portfolio for new construction and renovation applications.

Also known as: S-DL8T-M-PW-WF, CLLSDL8TMPWWF

Specifications

Diameter: 8 in
Color: White
Diameter: 8 in
Color: White