8" LED Round Downlight, 40K

Item #: 1950121

Cat #: S-DL-8-50L-40K-277

UPC:

Company wide:
0 in stock
Documents & Guides
8-Inch LED Round Downlight, 49 Watt, 277 Volt, 3925 Lumens, Color Temperature: 4000K, 0/1-10V And Triac Dimming

Overview

8-Inch LED Round Downlight, 49 Watt, 277 Volt, 3925 Lumens, Color Temperature: 4000K, 0/1-10V And Triac Dimming

The Essentia® Series Downlights deliver beautiful 90+CRI light, with efficacy up to 84 lumens per watt. Available in a variety of lumen packages, color temperatures and beam angles, each downlight is rated at 50,000 hours and features a premium quality self-flanged reflector finish supported by a range of color trim options. Essentia® Series Downlights are engineered to provide outstanding value and performance. It’s your essential, comprehensive downlight portfolio for new construction and renovation applications.

Also known as: S-DL-8-50L-40K-277, CLLSDL850L40K277

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 4000
Diameter: 8 in
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Diameter: 8 in
Lumens: 4000
Dimmable: Yes