LED Downlight Housing, 8"

Item #: 1950119

Cat #: S-DL-8-50L-35K-277

UPC:

Company wide:
0 in stock
Documents & Guides
LED Downlight Housing, 8", 49 Watt, 3925 Lumens, 3500K, 277 Volt

Overview

LED Downlight Housing, 8", 49 Watt, 3925 Lumens, 3500K, 277 Volt

The Essentia® Series Downlights deliver beautiful 90+CRI light, with efficacy up to 84 lumens per watt. Available in a variety of lumen packages, color temperatures and beam angles, each downlight is rated at 50,000 hours and features a premium quality self-flanged reflector finish supported by a range of color trim options. Essentia® Series Downlights are engineered to provide outstanding value and performance. It’s your essential, comprehensive downlight portfolio for new construction and renovation applications

Also known as: S-DL-8-50L-35K-277, CLLSDL850L35K277

Specifications

Volts AC: 277
Wattage: 49
Diameter: 8 in
Color Temperature: 3500 (Neutral White)
Volts AC: 277
Diameter: 8 in
Wattage: 49
Color Temperature: 3500 (Neutral White)