LED Downlight Trim, 6"

Item #: 1950118

Cat #: S-DL6T-M-P-W-WF

UPC:

Company wide:
0 in stock
Documents & Guides
LED Downlight Trim, 6", Medium Beam, Painted Finish, White Reflector, White Flange

Overview

LED Downlight Trim, 6", Medium Beam, Painted Finish, White Reflector, White Flange

The Essentia® Series Downlights deliver beautiful 90+CRI light, with efficacy up to 83 lumens per watt. Available in a variety of lumen packages, color temperatures and beam angles, each downlight is rated at 50,000 hours and features a premium quality self-flanged reflector finish supported by a range of color trim options. Essentia® Series Downlights are engineered to provide outstanding value and performance. It’s your essential, comprehensive downlight portfolio for new construction and renovation applications. 

Also known as: S-DL6T-M-P-W-WF, CLLSDL6TMPWWF

Specifications

Diameter: 6 in
Diameter: 6 in