LED Downlight Housing, 6"

Item #: 1950112

Cat #: SDL6-42L-35K

UPC:

Company wide:
0 in stock
Documents & Guides
LED Downlight Housing, 6", 42 Watt, 3311 Lumens, 3500K

Overview

LED Downlight Housing, 6", 42 Watt, 3311 Lumens, 3500K

The Essentia® Series Downlights deliver beautiful 90+CRI light, with efficacy up to 83 lumens per watt. Available in a variety of lumen packages, color temperatures and beam angles, each downlight is rated at 50,000 hours and features a premium quality self-flanged reflector finish supported by a range of color trim options. Essentia® Series Downlights are engineered to provide outstanding value and performance. It’s your essential, comprehensive downlight portfolio for new construction and renovation applications. 

Also known as: SDL6-42L-35K, CLLSDL642L35K

Specifications

Wattage: 42
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277
Wattage: 42
Color Temperature: 3500 (Neutral White)
Diameter: 6 in
Volts AC Range: 120 - 277