LED Downlight Housing, 6"

Item #: 1950109

Cat #: SDL6-24L-30K

UPC:

Company wide:
0 in stock
Documents & Guides
LED Downlight Housing, 6", 23 Watt, 1786 Lumens, 3000K

Overview

LED Downlight Housing, 6", 23 Watt, 1786 Lumens, 3000K

The Essentia® Series Downlights deliver beautiful 90+CRI light, with efficacy up to 83 lumens per watt. Available in a variety of lumen packages, color temperatures and beam angles, each downlight is rated at 50,000 hours and features a premium quality self-flanged reflector finish supported by a range of color trim options. Essentia® Series Downlights are engineered to provide outstanding value and performance. It’s your essential, comprehensive downlight portfolio for new construction and renovation applications. 

Also known as: SDL6-24L-30K, CLLSDL624L30K

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 23
Diameter: 6 in
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Diameter: 6 in
Wattage: 23
Volts AC Range: 120 - 277