Sustainable

LED Retrofit Downlight, 5"/6", 30/40/50K, 120V

Item #: 1950102
Cat #: LT56069FS351EWHR
UPC: 080083162482
$ 14.17 EA
Company wide:
2,661 in stock
Documents & Guides
5/6-Inch LED Retrofit Module, Baffle Trim, 7.1 Watt, 120 Volt, 600 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Matte White Flange

Overview

5/6-Inch LED Retrofit Module, Baffle Trim, 7.1 Watt, 120 Volt, 600 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Matte White Flange
Ideal as an energy-saving retrofit solution, but also suitable for new construction and remodeling installations, the The 5"/6" LT SeleCCTable™ Downlight is an LED module for use in 5" and 6" aperture recessed downlights.
Also known as: 080083162482, LT56069FS351EWHR, HALLT56069FS351EWH, RAT TRAP

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Matte White
Diameter: 5 in, 6 in
Light Technology: LED
Lumens: 600
Color: Matte White
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Diameter: 5 in, 6 in

Customer Reviews

No reviews for this product
(0)