6" Square Surface Mount Downlight

Item #: 1950074

Cat #: SMD6S69SWH

UPC: 080083020966

$ 37.85 EA
Company wide:
30 in stock
Documents & Guides
6" Square Surface Mount Downlight, 120V, 600 Lumen, 90CRI, 2700K-5000K, Matte White

Overview

6" Square Surface Mount Downlight, 120V, 600 Lumen, 90CRI, 2700K-5000K, Matte White
Also known as: 080083020966, SMD6S69SWH, HALSMD6S69SWH

Specifications

Lumens: 600
Volts AC: 120
Color: Matte White
Color Rendering Index (CRI): 90
Diameter: 6 in
Lumens: 600
Color: Matte White
Diameter: 6 in
Volts AC: 120
Color Rendering Index (CRI): 90