Maintenance Sign, 10" x 14"

Item #: 1950000

Cat #: 22805

UPC: 754473228057

$ 17.29 EA
Company wide:
0 in stock
Maintenance Sign, NOTICE Place Cigarettes Cigar Butts and Ashes in Receptacles, 10 Inch x 14 Inch

Overview

Maintenance Sign, NOTICE Place Cigarettes Cigar Butts and Ashes in Receptacles, 10 Inch x 14 Inch
Also known as: 754473228057, 22805, BRA22805

Specifications

Color: Black/Blue, White
Type: Sign
Width: 14 in
Material: Plastic
Height: 10 in
Color: Black/Blue, White
Width: 14 in
Height: 10 in
Type: Sign
Material: Plastic