B120,10"X14",PROPANE GAS

Item #: 1949857

Cat #: 73420

UPC: 754473734206

$ 42.89 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
DANGER Propane Gas Sign, 10" H x 14" W x 0.1" D, Fiberglass

Overview

DANGER Propane Gas Sign, 10" H x 14" W x 0.1" D, Fiberglass

Extremely durable B-120 Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.

Also known as: 754473734206, 73420, BRA73420

Specifications

Standards: California Proposition 65
Standards: California Proposition 65