CHEMICAL & HAZARDOUS MATERIALS SIGN

Item #: 1949692
Cat #: 23090
UPC: 754473230906
$ 11.59 EA
Company wide:
0 in stock
Documents & Guides
Chemical, Biohazard & Hazardous Material Sign - Light Duty Plastic. Brand Name: Brady«. Type: Sign. Standard: Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200. Color: Black/Red on White. Legend: DANGER CANCER HAZARD AUTHORIZED PERSONNEL ONLY NO SMOKING OR EATING. Language: English. Material: Brady B-401 Polystyrene. Height: 7 IN. Width: 10 IN. Depth: 0.06 IN. Thickness: 0.0591 IN. Indoor or Outdoor Use: Indoor/Outdoor Use. Legend Color: Black/Red. Background Color: White. Mounting: Corner Holes. Temperature Range: -40 to 176 DEG F. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Shape: Rectangle.

Overview

Chemical, Biohazard & Hazardous Material Sign - Light Duty Plastic. Brand Name: Brady«. Type: Sign. Standard: Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200. Color: Black/Red on White. Legend: DANGER CANCER HAZARD AUTHORIZED PERSONNEL ONLY NO SMOKING OR EATING. Language: English. Material: Brady B-401 Polystyrene. Height: 7 IN. Width: 10 IN. Depth: 0.06 IN. Thickness: 0.0591 IN. Indoor or Outdoor Use: Indoor/Outdoor Use. Legend Color: Black/Red. Background Color: White. Mounting: Corner Holes. Temperature Range: -40 to 176 DEG F. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Shape: Rectangle.
Also known as: 754473230906, 23090, BRA23090

Specifications

Customer Reviews

No reviews for this product
(0)