Surge Breaker, Type CL, 2-Pole, 1-Phase, 120/240 VAC
Item #: 1949263
Cat #: CLNSURGE
UPC: 786689353698
$ 114.85 EA
Company wide:
134
in stock
Documents & Guides
Surge Breaker, Type CL, 2-Pole, 1-Phase, 120/240 VAC, LED Indicator For Operational Status
Overview
Surge Breaker, Type CL, 2-Pole, 1-Phase, 120/240 VAC, LED Indicator For Operational Status
Electrical voltage surges originate both inside and outside the home. More advanced appliances and lighting sources create voltage surges. In time, these surges can damage electronics or reduce the operating life of expensive appliances. The CLNSURGE Surge modules are easily installed in many manufacturers’ loadcenters to mitigate unwanted voltage surges and protect electronics from damage. Eaton’s Surge modules provide surge current protection per phase up to 18,000 A and begin clamping voltages at 150 Vac L-N. A single LED indicates the surge module is protecting both phases of circuit distribution
Also known as: 786689353698, CLNSURGE, CUTCLNSURGE
Specifications
| Mounting: | Panel |
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Phase: | 1 |
| Mounting: | Panel |
| Volts AC: | 120, 240 |
| Poles: | 2 |
| Phase: | 1 |