Label Polyester 4in x 100ft PK

Item #: 1949092

Cat #: 76598

UPC: 754473765989

$ 538.99 EA
Company wide:
0 in stock
Documents & Guides
GlobalMark High Performance Polyester Labels 4 in W x 100 ft L Pink

Overview

GlobalMark High Performance Polyester Labels 4 in W x 100 ft L Pink

Hi-Performance Polyester Tape (B-569) has low halide content and is designed for marking stainless steel pipes particularly in harsh environments.

Also known as: 754473765989, 76598, BRA76598

Specifications

No Specifications Available