
Cold Temperature Marking Tape, White, 2.5" W x 100' Long
Item #: 1949040
Cat #: 76692
UPC: 754473766924
$ 357.99 EA
Company wide:
0
in stock
Documents & Guides
Cold Temperature Marking Tape, White, 2.5 Inch W x 100 Foot Long
Overview
Cold Temperature Marking Tape, White, 2.5 Inch W x 100 Foot Long
Also known as: 754473766924, 76692, BRA76692
Specifications
| Width: | 2 1/2 in |
| Length: | 100 ft |
| Type: | Label |
| Color: | White |
| Width: | 2 1/2 in |
| Type: | Label |
| Length: | 100 ft |
| Color: | White |