BRA 7038-1 SELF-STICKING VINYL PIPE

Item #: 1948488

Cat #: 7038-1

UPC: 754473790141

$ 17.59 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Self-Sticking Pipe Marker for Gases - Pressure Sensitive Vinyl, Style 1, CARBON DIOXIDE. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 2.5 to 7.875 IN. Color: Black on Yellow. Compatible Surface Types: Low Surface Energy, Powder Coated, Rough, Smooth, Textured. Size: 1. Legend: CARBON DIOXIDE. Legend Size: 2 IN. Material: Brady B-946 Vinyl. Background Color: Yellow. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 79014.

Overview

Self-Sticking Pipe Marker for Gases - Pressure Sensitive Vinyl, Style 1, CARBON DIOXIDE. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 2.5 to 7.875 IN. Color: Black on Yellow. Compatible Surface Types: Low Surface Energy, Powder Coated, Rough, Smooth, Textured. Size: 1. Legend: CARBON DIOXIDE. Legend Size: 2 IN. Material: Brady B-946 Vinyl. Background Color: Yellow. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 79014.
Also known as: 754473790141, 7038-1, BRA70381PK

Specifications

Color: Clear, Green, Brushed Aluminum
Wattage: 3.500
Material: Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Color: Clear, Green, Brushed Aluminum
Material: Aluminum
Volts AC Range: 120 - 277
Wattage: 3.500
Light Technology: LED