Pipe Mkr,B946,S-1,Yw,CONDENSATE,1/CQ

Item #: 1948443

Cat #: 7061-1

UPC: 754473790943

$ 17.99 EA
Company wide:
0 in stock
Documents & Guides
Self-Sticking Pipe Marker for Steam - Pressure Sensitive Vinyl, Style 1, CONDENSATE. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 2.5 to 7.875 IN. Color: Black on Yellow. Compatible Surface Types: Low Surface Energy, Powder Coated, Rough, Smooth, Textured. Size: 1. Legend: CONDENSATE. Legend Size: 2 IN. Material: Brady B-946 Vinyl. Background Color: Yellow. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 79094.

Overview

Self-Sticking Pipe Marker for Steam - Pressure Sensitive Vinyl, Style 1, CONDENSATE. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 2.5 to 7.875 IN. Color: Black on Yellow. Compatible Surface Types: Low Surface Energy, Powder Coated, Rough, Smooth, Textured. Size: 1. Legend: CONDENSATE. Legend Size: 2 IN. Material: Brady B-946 Vinyl. Background Color: Yellow. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 79094.
Also known as: 754473790943, 7061-1, BRA70611PK

Specifications

Diameter: 1 in
Color: Gray
Material: PVC
Angle: 90°
Diameter: 1 in
Material: PVC
Color: Gray
Angle: 90°