BRA 7112-1 SELF-STICKING VINYL PIPE

Item #: 1948439

Cat #: 7112-1

UPC: 754473791094

$ 17.59 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Self-Sticking Pipe Marker for Gases - Pressure Sensitive Vinyl, Style 1, FREON. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 2.5 to 7.875 IN. Color: White on Green. Compatible Surface Types: Low Surface Energy, Powder Coated, Rough, Smooth, Textured. Size: 1. Legend: FREON. Legend Size: 2 IN. Material: Brady B-946 Vinyl. Background Color: Green. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 79109.

Overview

Self-Sticking Pipe Marker for Gases - Pressure Sensitive Vinyl, Style 1, FREON. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 2.5 to 7.875 IN. Color: White on Green. Compatible Surface Types: Low Surface Energy, Powder Coated, Rough, Smooth, Textured. Size: 1. Legend: FREON. Legend Size: 2 IN. Material: Brady B-946 Vinyl. Background Color: Green. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 79109.
Also known as: 754473791094, 7112-1, BRA71121PK

Specifications

Diameter: 16 in
Type: Reflector
Light Technology: LED
Diameter: 16 in
Light Technology: LED
Type: Reflector