
Bilingual DANGER High Voltage Keep Out Sign, 10" x 14"
Item #: 1947025
Cat #: 38606
UPC: 754473386061
$ 17.29 EA
Company wide:
0
in stock
Documents & Guides
Bilingual DANGER High Voltage Keep Out Sign, 10 Inch x 14 inch
Overview
Bilingual DANGER High Voltage Keep Out Sign, 10 Inch x 14 inch
Also known as: 754473386061, 38606, BRA38606
Specifications
| Color: | Red, Black |
| Type: | Sign |
| Material: | Plastic |
| Color: | Red, Black |
| Material: | Plastic |
| Type: | Sign |