General Purpose Ventilated Transformer, 75 kVA, 3PH

Item #: 0194682

Cat #: V48M28T7516

UPC: 786680147548

$ 4483.55 EA
Company wide:
17 in stock
Documents & Guides
General Purpose Ventilated Transformer, Fungus Proof, AL Windings, DOE 2016, NEMA 2, FR942, 220°C, 75 kVA, Floor mnt, 3-phase, PV: 480V delta, SV: 208Y/120, 50 dB, 2 at +2.5%, 4 at -2.5%, 150°C, 75 kVA, WS59, 280B

Overview

General Purpose Ventilated Transformer, Fungus Proof, AL Windings, DOE 2016, NEMA 2, FR942, 220°C, 75 kVA, Floor mnt, 3-phase, PV: 480V delta, SV: 208Y/120, 50 dB, 2 at +2.5%, 4 at -2.5%, 150°C, 75 kVA, WS59, 280B

DOE 2016 efficient general-purpose single- and three-phase transformers for commercial, industrial, and lighting applications. Standard 150°C temperature rise, 220°C insulation system, available in NEMAT 2 and 3R (with weather shields) enclosures.

Also known as: 786680147548, V48M28T7516, CUTV48M28T7516

Specifications

Phase: 3
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 75kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta