11.5A19LED/930/120V

Item #: 1946488

Cat #: S28651

UPC: 045923286513

Company wide:
0 in stock
Documents & Guides
11.5 Watt; A19 LED; 90CRI; 3000K; Medium Base; 220 deg. Beam Angle; 120 Volt; 1100 Lumens; CEC

Overview

11.5 Watt; A19 LED; 90CRI; 3000K; Medium Base; 220 deg. Beam Angle; 120 Volt; 1100 Lumens; CEC

Satco's S28651 11.5-watt, A19 LED lamp is a sleek lighting solution for residential or commercial applications. Illuminate living rooms, dining rooms, hallways, and office spaces with this elegant white bulb. Dimmable and versatile, this lamp delivers 25,000 hours of warm white light.

Also known as: 045923286513, S28651, SATS28651

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: A15 (Arbitrary)
Lumens: 1100
Material: Plastic, Metal
Color Rendering Index (CRI): 90+
Wattage: 11.500
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Angle: 220°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Dimmable: Yes
Base: Medium Screw (E26)
Shape: A15 (Arbitrary)
Material: Plastic, Metal
Wattage: 11.500
Light Technology: LED
Angle: 220°