LED Highbay, 200 Watt, 28800 Lumen, 5000K, 120-277V

Item #: 1946476

Cat #: 65786

UPC: 045923662867

Company wide:
0 in stock
Documents & Guides
LED Highbay, 200 Watt, 28800 Lumen, 5000K, 80 CRI, 120-277 Volt, Dimmable, Black Finish, 14 Inch Diameter

Overview

LED Highbay, 200 Watt, 28800 Lumen, 5000K, 80 CRI, 120-277 Volt, Dimmable, Black Finish, 14 Inch Diameter

The LED high bay light can be equipped with an optional DC motion sensor (86/218). The sensor needs to be set via remote (86/219).

Also known as: 045923662867, 65786, SAT65786

Specifications

Color Temperature: 5000 (Bright White)
Color: Black
Wattage: 200
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 200
Light Technology: LED
Volts AC Range: 120 - 277
Color: Black
Standards: California Proposition 65
Dimmable: Yes