Red/Green Emergency Sign, Round Lights, with Remote Capacity

Item #: 1946102

Cat #: ECRG HO RD M6

UPC: 194994900429

$ 94.28 EA
Company wide:
0 in stock
Documents & Guides
Red/Green Emergency Sign, Round Lights, 120-277 Volt, with Remote Capacity, LED Color Switch Gives Users Easy Access To Flip Between Red & Green LED Even After Field Installation

Overview

Red/Green Emergency Sign, Round Lights, 120-277 Volt, with Remote Capacity, LED Color Switch Gives Users Easy Access To Flip Between Red & Green LED Even After Field Installation

The Lithonia Lighting BasicsTM EXRG and ECRG emergency products now bring convenience with reliability and affordability. With the option to have a low-profile round lamp heads or square lamp heads for replacement business makes the ECRG the most versatile product we offer today.

Also known as: 194994900429, ECRG HO RD M6, LITECRGHORDM6

Features & Benefits

  • Internal toggle switch for red or green exit
  • Test switch and status indicator
  • UL indoor damp location 50°F to 104°F (10°C to 40°C) listed standard

Specifications

Material: Thermoplastic
Color: White/Red, White/Green
Wattage: 2.800
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 2.800
Volts AC Range: 120 - 277
Color: White/Red, White/Green
Light Technology: LED