Wall Switch Sensor (Occupancy and Daylighting), White

Item #: 1946051

Cat #: WSXA 2P FAN WH

UPC: 194995107186

$ 98.92 EA
Company wide:
9 in stock
Documents & Guides
Wall Switch Sensor (Occupancy and Daylighting), Passive Infrared (PIR), 2 Poles, Pole 1 auto-on Pole 2 Manual On, Fan Operation, 120-277V, White Finish

Overview

Wall Switch Sensor (Occupancy and Daylighting), Passive Infrared (PIR), 2 Poles, Pole 1 auto-on Pole 2 Manual On, Fan Operation, 120-277V, White Finish

The WSXA Family of wall switch occupancy sensors provides simple and cost effective solutions for commercial and residential lighting control applications. All WSXA Family sensors have a stylish low profile appearance, soft-click buttons, and provide small motion detection up to 20 ft (6.10 m), making them perfect for private offices, private restrooms, closets, copy rooms, or any other small enclosed space. Additionally, all WSXA Family sensors have a patent-pending wiring method that enables them to function either with or without a neutral connection. WSXA units come pre-configured for wiring without a neutral, however if connection to neutral is required by code, contractors can convert the unit in seconds.

Also known as: 194995107186, WSXA 2P FAN WH, SESWSXA2PFANWH

Specifications

Type: Dual Technology, Occupancy, Daylight Sensor
Color: White
Volts AC Range: 120 - 277
Type: Dual Technology, Occupancy, Daylight Sensor
Volts AC Range: 120 - 277
Color: White