Brushless Cordless 1-1/8" AVT® Rotary Hammer Kit

Item #: 1946045

Cat #: GRH02M1

UPC: 088381739825

$ 869.00 EA
Company wide:
0 in stock
Documents & Guides
40V max XGT® Brushless Cordless 1-1/8" AVT® Rotary Hammer Kit, Accepts SDS-PLUS, with Interchangeable Chuck, AWS® Capable (4.0Ah), Includes: (1) 40V max XGT® Brushless 1-1/8" AVT® Rotary Hammer, with Interchangeable Chuck, AWS® Capable (GRH02Z), (1) 40V max XGT® 4.0Ah Battery (BL4040), (1) 40V max XGT® Rapid Optimum Charger (DC40RA), (1) Side Handle Assembly (126882-3), (1) Grease (194683-7), (1) Cloth Towel (443122-7) & (1) Tool Bag

Overview

40V max XGT® Brushless Cordless 1-1/8" AVT® Rotary Hammer Kit, Accepts SDS-PLUS, with Interchangeable Chuck, AWS® Capable (4.0Ah), Includes: (1) 40V max XGT® Brushless 1-1/8" AVT® Rotary Hammer, with Interchangeable Chuck, AWS® Capable (GRH02Z), (1) 40V max XGT® 4.0Ah Battery (BL4040), (1) 40V max XGT® Rapid Optimum Charger (DC40RA), (1) Side Handle Assembly (126882-3), (1) Grease (194683-7), (1) Cloth Towel (443122-7) & (1) Tool Bag

The 40V max XGT® Brushless 1-1/8” AVT® Rotary Hammer Kit with interchangeable chuck (GRH02M1) is a cordless concrete solution designed for heavy-load applications. The quick-change chuck allows the user to switch from SDS-PLUS bits to ½” keyless chuck to utilize straight shank bits.

It delivers the power, speed, and run-time for corded demands, without the cord. XGT technology delivers up to 135 of 3/8” holes per charge when using one 40V max XGT 4.0Ah Battery.

The Makita-built brushless motor delivers a full 2.8 ft. lbs. of impact energy, with 0-980 RPM and 0-5,000 BPM. Constant speed control automatically applies additional power under load for optimum performance.

The GRH02M1 features Active Feedback-Sensing Technology (AFT®), which electronically turns off the motor if rotation of bit is suddenly forced to stop, and Anti-Vibration Technology (AVT®) for reduced vibration. More than just a padded handle, AVT is an internal counterbalance that uses air pressure to move counterweight pistons in the opposite direction of the drive piston to actively reduce vibration. In addition, the vibration-absorbing back handle and side handle further reduce vibration. For added durability in harsh job site conditions, Extreme Protection Technology (XPT™) is engineered for improved dust and water resistance.

Additional performance features include an electric brake, variable speed dial, built-in L.E.D. light, and a retractable tool hook.

The Rotary Hammer has dust extraction capability with an OSHA Table 1 compliant on-board HEPA dust extractor attachment (sold separately).

It is ideal for a range of trades including mechanical/electrical/plumbing contractors, concrete contractors, road and bridge contractors, utility workers, pest control, maintenance operations, and more.

XGT is a system of equipment, tools, batteries and chargers utilizing 40v max lithium-ion batteries. XGT is engineered to deliver high power to take on high-demand applications, allowing users to completely transition to a cordless job site. XGT is equipped with advanced brushless motor engineering, intelligent digital communication, and superior durability features to outpower, outsmart and outlast the rest.

Also known as: 088381739825, GRH02M1, MAKGRH02M1

Specifications

Type: SDS+, Brushless
Type: SDS+, Brushless