40V Max XGT® Cordless 4-Pc. Combo Kit (2.5Ah/4.0Ah)

Item #: 1946040

Cat #: GT400M1D1

UPC: 088381740180

$ 779.00 EA
Company wide:
0 in stock
Documents & Guides
40V Max XGT® Brushless Cordless 4-Pc. Combo Kit (2.5Ah/4.0Ah), Includes: GPH01Z 1/2" Hammer Driver-Drill, GDT01Z 4-Speed Impact Driver, GSH01 7-1/4" Circular Saw, ML001G Cordless L.E.D. Flashlight, (1) 40 Max XGT® 2.5Ah Battery, (1) 40 Max XGT® 4.0Ah Battery, Charger & Tool Bag

Overview

40V Max XGT® Brushless Cordless 4-Pc. Combo Kit (2.5Ah/4.0Ah), Includes: GPH01Z 1/2" Hammer Driver-Drill, GDT01Z 4-Speed Impact Driver, GSH01 7-1/4" Circular Saw, ML001G Cordless L.E.D. Flashlight, (1) 40 Max XGT® 2.5Ah Battery, (1) 40 Max XGT® 4.0Ah Battery, Charger & Tool Bag

The 40V max XGT® Brushless Cordless 4-Pc. Combo Kit (GT400M1D1) offers the products needed for demanding drilling, driving, and cutting applications.

The Hammer Driver-Drill is powered by a Makita-built brushless motor that delivers 1,250 in.lbs. of Max Torque. It offers two speed settings (0-650 and 0-2,600 RPM and 0-9,750 and 0-39,000 BPM).

The Impact Driver is also powered by a Makita-built brushless motor and delivers 1,950 in.lbs. of Max Torque. It has 4 speed settings (0-1,100/ 0-2,100/ 0-3,200/ 0-3,700 RPM & 0-1,100/ 0-2,600/ 0-3,600/ 0-4,400 IPM.

The 7-1/4” Circular Saw delivers 6,000 RPM for high-speed cutting performance. It has a large cutting capacity of 2-5/8” at 90-degrees and will cut 3X dimensional lumber material in a single pass.

The high-luminance 4 L.E.D. flashlight provides 160 lumens. It delivers up to 55 hours of continuous illumination on a single charge (when using the 40V max XGT 4.0Ah Battery).

The tools in this combo kit are engineered to outlast with Extreme Protection Technology (XPT™) to provide increased dust and water resistance in harsh jobsite conditions. Reinforced gear housing provides additional durability on the job site.

XGT is a system of equipment, tools, batteries and chargers utilizing 40V max lithium-ion batteries. XGT is engineered to deliver high power to take on high-demand applications, allowing users to completely transition to a cordless job site. XGT is equipped with advanced brushless motor engineering, intelligent digital communication, and superior durability features to outpower, outsmart and outlast the rest.

Also known as: 088381740180, GT400M1D1, MAKGT400M1D1

Specifications

Type: Combo Kit
Type: Combo Kit