Brushless Cordless Impact Wrench Kit

Item #: 1946039

Cat #: GWT01D

UPC: 088381720991

$ 719.00 EA
Company wide:
1 in stock
Documents & Guides
40V max XGT® Brushless Cordless 4-Speed High-Torque 3/4" Sq. Drive Impact Wrench Kit w/ Friction Ring Anvil (2.5Ah), Includes: (1) 40V max XGT® Brushless 4-Speed High-Torque 3/4" Sq. Drive Impact Wrench w/ Friction Ring Anvil (GWT01Z), (1) 40V max XGT® Rapid Optimum Charger (DC40RA), (2) 40V max XGT® 2.5Ah Battery (BL4025) & (1) Tool Bag

Overview

40V max XGT® Brushless Cordless 4-Speed High-Torque 3/4" Sq. Drive Impact Wrench Kit w/ Friction Ring Anvil (2.5Ah), Includes: (1) 40V max XGT® Brushless 4-Speed High-Torque 3/4" Sq. Drive Impact Wrench w/ Friction Ring Anvil (GWT01Z), (1) 40V max XGT® Rapid Optimum Charger (DC40RA), (2) 40V max XGT® 2.5Ah Battery (BL4025) & (1) Tool Bag

The 40V max XGT® Brushless Cordless 4-Speed High-Torque 3/4" Sq. Drive Impact Wrench Kit w/ Friction Ring Anvil (GWT01D) provides improved fastening control, ideal for automotive, installation, and fabrication trades. The Makita-built brushless motor delivers 1,510 ft.lbs. of Nut-Busting Torque and 1,330 ft.lbs. of Fastening Torque to out-power similar impact wrenches in heavy-load applications. Precise fastening control is achieved through the 4-speed power selection switch, which accounts for a wide range of applications. Three forward and three reverse rotation auto-stop modes offer increased efficiency when fastener is adequately loosened. The full-speed mode function reduces the trigger pull to reach full speed. The GWT01D features Makita's Extreme Protection Technology (XPT™), a series of protective seals inside the tool. It is designed to improve a tool’s operation in harsh conditions by channeling water and dust from key internal components. Reinforced gear housing provides additional durability on the job site. XGT is a system of equipment, tools, batteries and chargers utilizing 40v max lithium-ion batteries. XGT is engineered to deliver high power to take on high-demand applications, allowing users to completely transition to a cordless job site. XGT is equipped with advanced brushless motor engineering, intelligent digital communication, and superior durability features to outpower, outsmart and outlast the rest.

Also known as: 088381720991, GWT01D, MAKGWT01D

Specifications

Drive: Square
Drive: Square