Brushless Cordless 1-1/8" AVT® Rotary Hammer, Tool Only

Item #: 1946038

Cat #: GRH02Z

UPC: 088381892803

$ 669.00 EA
Company wide:
0 in stock
Documents & Guides
40V max XGT® Brushless Cordless 1-1/8" AVT® Rotary Hammer, Accepts SDS-PLUS, With Interchangeable Chuck, AWS® Capable, Includes: (1) Quick Change 1/2" Keyless Chuck (199139-5), (1) Side Handle Assembly (126882-3), (1) Grease (194683-7) & (1) Cloth Towel (443122-7) ***Bare Tool Only, Battery & Charger Sold Sold Separately***

Overview

40V max XGT® Brushless Cordless 1-1/8" AVT® Rotary Hammer, Accepts SDS-PLUS, With Interchangeable Chuck, AWS® Capable, Includes: (1) Quick Change 1/2" Keyless Chuck (199139-5), (1) Side Handle Assembly (126882-3), (1) Grease (194683-7) & (1) Cloth Towel (443122-7) ***Bare Tool Only, Battery & Charger Sold Sold Separately***

The 40V max XGT® Brushless 1-1/8” AVT® Rotary Hammer with interchangeable chuck (GRH02Z, tool only) is a cordless concrete solution designed for heavy-load applications. The quick-change chuck allows the user to switch from SDS-PLUS bits to ½” keyless chuck to utilize straight shank bits. It delivers the power, speed, and run-time for corded demands, without the cord. XGT technology delivers up to 135 of 3/8” holes per charge when using one 40V max XGT 4.0Ah Battery.

Also known as: 088381892803, GRH02Z, MAKGRH02Z

Specifications

Type: SDS+, Brushless
Type: SDS+, Brushless