1
more

Brushless Cordless 15 lb. AVT® Demolition Hammer, Tool Only
Item #: 1946036
Cat #: GMH01Z
UPC: 088381732574
Company wide:
0
in stock
Documents & Guides
40V max XGT® Brushless Cordless 15 lb. AVT® Demolition Hammer, Accepts SDS-MAX Bits, AWS® Capable, 0 - 2,650 BPM, Includes: (1) Side Handle Assembly (135332-7), (1) Cloth Towel (443122-7) & (1) Grease (194683-7) ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
40V max XGT® Brushless Cordless 15 lb. AVT® Demolition Hammer, Accepts SDS-MAX Bits, AWS® Capable, 0 - 2,650 BPM, Includes: (1) Side Handle Assembly (135332-7), (1) Cloth Towel (443122-7) & (1) Grease (194683-7) ***Bare Tool Only, Battery & Charger Sold Separately***
The 40V max XGT® Brushless Cordless 15 lb. Demolition Hammer (GMH01Z, tool only) is a cordless concrete solution designed for heavy-load applications. It delivers the power, speed, and run-time for corded demands, without the cord. The rotary hammer delivers up to 20% faster breaking than an equivalent corded model (HM0871C). It accepts SDS-MAX bits. Anti-Vibration Technology (AVT®) for reduced vibration. More than just a padded handle, AVT is an internal counterbalance that uses air pressure to move counterweight pistons in the opposite direction of the drive piston to actively reduce vibration. For added durability in harsh job site conditions, Extreme Protection Technology (XPT™) is engineered for improved dust and water resistance.
Also known as: 088381732574, GMH01Z, MAKGMH01Z
Specifications
| Type: | SDS Max, Brushless |
| Type: | SDS Max, Brushless |