Brushless Cordless Paddle Switch Angle Grinder Kit

Item #: 1946033

Cat #: GAG10M1

UPC: 088381733908

$ 794.29 EA
Company wide:
0 in stock
Documents & Guides
40V max XGT® Brushless Cordless 7" / 9" Paddle Switch Angle Grinder Kit, with Electric Brake, AWS® Capable (4.0Ah)

Overview

40V max XGT® Brushless Cordless 7" / 9" Paddle Switch Angle Grinder Kit, with Electric Brake, AWS® Capable (4.0Ah)

The 40V max XGT® Brushless Cordless 9” Paddle Switch Angle Grinder Kit with Electric Brake and AWS® (GAG10M1) delivers corded grinding performance without the cord for the most demanding applications. It's powered by a Makita-built brushless motor which delivers the power and performance needed for heavy-load applications. The GAG010M1 is ideal for grinding and cutting a wide range of materials including tile, concrete, pipe, conduit, and more.

An electric current limiter helps protect the motor from overload in high-torque applications. Additional features include an electric brake that stops the grinding or cut-off wheel in 2 seconds or less and Active Feedback-sensing Technology (AFT®) that turns the motor off if rotation of the wheel is forced to a stop.

A paddle switch with no lock-on is convenient. A quick guard rotation provides tool-less adjustments for increased productivity. Anti-restart protection is engineered to prevent motor start-up when the battery is inserted while the switch is locked on. A soft start suppresses start-up reaction and provides smooth start-ups.

Wire mesh intake covers are engineered to prevent debris from entering the motor. The GAG10M1 is also equipped with Makita's Extreme Protection Technology (XPT™), a series of protective seals inside the tool. XPT is designed to improve a tool’s operation in harsh conditions by channeling water and dust from key internal components. Reinforced metal gear housing provides additional durability on the job site.

XGT is a system of equipment, tools, batteries and chargers utilizing 40v max lithium-ion batteries. XGT is engineered to deliver high power to take on high-demand applications, allowing users to completely transition to a cordless job site. XGT is equipped with advanced brushless motor engineering, intelligent digital communication, and superior durability features to outpower, outsmart and outlast the rest.

Auto-Start Wireless System (AWS®) uses Bluetooth® technology for wireless power-on and power-off communication between the equipped tool and dust extractor. Once connected via AWS, the AWS-equipped dust extractor will automatically power on or off when the AWS-equipped cordless tool starts or stops, running only when the tool is in use. This increases productivity on a single charge and reduces continuous noise at the job or work site.

Also known as: 088381733908, GAG10M1, MAKGAG10M1

Specifications

Type: Brushless
Type: Brushless