Brushless Cordless Hammer Driver-Drill Kit

Item #: 1946030

Cat #: GPH01D

UPC: 088381894050

Company wide:
0 in stock
Documents & Guides
40V max XGT® Brushless Cordless 1/2" Hammer Driver-Drill Kit (2.5Ah), includes: (1) 40V max XGT® Brushless 1/2" Hammer Driver-Drill (GPH01Z), (1) 40V max XGT® Rapid Optimum Charger (DC40RA), (2) 40V max XGT® 2.5Ah Battery (BL4025), (1) Side Handle & (1) Tool Bag

Overview

40V max XGT® Brushless Cordless 1/2" Hammer Driver-Drill Kit (2.5Ah), includes: (1) 40V max XGT® Brushless 1/2" Hammer Driver-Drill (GPH01Z), (1) 40V max XGT® Rapid Optimum Charger (DC40RA), (2) 40V max XGT® 2.5Ah Battery (BL4025), (1) Side Handle & (1) Tool Bag

The 40V max XGT® Brushless Cordless ½” Hammer Driver-Drill (GPH01D) breaks new ground for the most demanding drilling and driving applications in wood, masonry and metal. Hammer-drill mode applies a percussive motion for drilling holes in concrete or masonry.

The GPH01D is powered by a Makita-built brushless motor that delivers 1,250 in.lbs. of Max Torque, outpowering other driver-drills in heavy-load applications. It offers up to 35% faster drilling speed, compared to Makita’s 18V LXT Cordless ½” Hammer Driver-Drill (XPH07), with two speed settings (0-650 and 0-2,600 RPM and 0-9,750 and 0-39,000 BPM). An ultra-smooth variable speed trigger provides optimum control.

An electronic digital clutch accurately targets desired torque range (41 settings in low speed, 21 settings in high speed). Active Feedback-sensing Technology (AFT®) turns the motor off if rotation of the accessory is suddenly forced to stop.

The GPH01D is a workhorse tool engineered to outlast with Extreme Protection Technology (XPT™) to provide increased dust and water resistance in harsh jobsite conditions. A reinforced gear housing and all-metal chuck provide additional durability.

XGT is a system of equipment, tools, batteries and chargers utilizing 40v max lithium-ion batteries. XGT is engineered to deliver high power to take on high-demand applications, allowing users to completely transition to a cordless job site. XGT is equipped with advanced brushless motor engineering, intelligent digital communication, and superior durability features to outpower, outsmart and outlast the rest.

Also known as: 088381894050, GPH01D, MAKGPH01D

Specifications

Weight: 6 lbs
Weight: 6 lbs