Brushless Cordless Paddle Switch Angle Grinder Kit

Item #: 1946023

Cat #: GAG03M1

UPC: 088381739856

Company wide:
0 in stock
Documents & Guides
40V max XGT® Brushless Cordless 4-1/2” / 5" Paddle Switch Angle Grinder Kit, with Electric Brake (4.0Ah), Includes: (1) 40V max XGT® Brushless 4-1/2” / 5" Paddle Switch Angle Grinder, with Electric Brake (GAG03Z), (1) 40V max XGT® 4.0Ah Battery (BL4040), (1) 40V max XGT® Rapid Optimum Charger (DC40RA), (1) 5" x 1/4" x 7/8" INOX Grinding Wheel, 36 Grit (A-95962), (1) 5" Tool-Less Wheel Guard (140N43-5), (1) Lock Nut Wrench (782424-9), (1) Side Handle & (1) Tool Bag

Overview

40V max XGT® Brushless Cordless 4-1/2” / 5" Paddle Switch Angle Grinder Kit, with Electric Brake (4.0Ah), Includes: (1) 40V max XGT® Brushless 4-1/2” / 5" Paddle Switch Angle Grinder, with Electric Brake (GAG03Z), (1) 40V max XGT® 4.0Ah Battery (BL4040), (1) 40V max XGT® Rapid Optimum Charger (DC40RA), (1) 5" x 1/4" x 7/8" INOX Grinding Wheel, 36 Grit (A-95962), (1) 5" Tool-Less Wheel Guard (140N43-5), (1) Lock Nut Wrench (782424-9), (1) Side Handle & (1) Tool Bag

The 40V max XGT® Brushless Cordless 4-1/2" / 5” Paddle Switch Angle Grinder Kit with Electric Brake (GAG03M1) delivers corded grinding performance without the cord for the most demanding applications. It's powered by a Makita-built brushless motor which delivers 8,500 RPM for heavy-load applications and increased power and speed. The GAG03M1 offers up to 60% faster cutting speed when cutting #5 (5/8”) rebar. It is ideal for grinding and cutting a wide range of materials including tile, concrete, pipe, conduit, and more.

An electric current limiter helps protect the motor from overload in high-torque applications. Additional features include an electric brake that stops the grinding or cut-off wheel in 2 seconds or less and Active Feedback-sensing Technology (AFT®) that turns the motor off if rotation of the wheel is forced to a stop.

A large paddle switch provides power-start press points at multiple grip positions. A quick guard rotation provides tool-less adjustments for increased productivity. Anti-restart protection is engineered to prevent motor start-up when the battery is inserted while the switch is locked on. A soft start suppresses start-up reaction and provides smooth start-ups.

Wire mesh intake covers are engineered to prevent debris from entering the motor. The GAG03M1 is also equipped with Makita's Extreme Protection Technology (XPT™), a series of protective seals inside the tool. XPT is designed to improve a tool’s operation in harsh conditions by channeling water and dust from key internal components. Reinforced metal gear housing provides additional durability on the job site.

XGT is a system of equipment, tools, batteries and chargers utilizing 40v max lithium-ion batteries. XGT is engineered to deliver high power to take on high-demand applications, allowing users to completely transition to a cordless job site. XGT is equipped with advanced brushless motor engineering, intelligent digital communication, and superior durability features to outpower, outsmart and outlast the rest.

Also known as: 088381739856, GAG03M1, MAKGAG03M1

Specifications

Size: 5 in, 4 1/2 in
Size: 5 in, 4 1/2 in