40V max XGT® Brushless Cordless 4-Speed 1/2" Sq. Drive Impact Wrench w/ Friction Ring Anvil

Item #: 1946013

Cat #: GWT04Z

UPC: 088381726863

$ 339.00 EA
Company wide:
0 in stock
Documents & Guides
40V max XGT® Brushless Cordless 4-Speed 1/2" Sq. Drive Impact Wrench w/ Friction Ring Anvil, Delivers 465 ft.lbs. Of Nut-Busting Torque And 260 ft.lbs. of Fastening Torque, 4-Speeds (0-1,000 / 0-1,800 / 0-2,600 / 0-3,200 RPM & 0-1,800 / 0-2,600 / 0-3,400 / 0-4,000 IPM), XPT™ Is Engineered To Provide Increased Dust And Water Resistance In Harsh Job Site Conditions ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

40V max XGT® Brushless Cordless 4-Speed 1/2" Sq. Drive Impact Wrench w/ Friction Ring Anvil, Delivers 465 ft.lbs. Of Nut-Busting Torque And 260 ft.lbs. of Fastening Torque, 4-Speeds (0-1,000 / 0-1,800 / 0-2,600 / 0-3,200 RPM & 0-1,800 / 0-2,600 / 0-3,400 / 0-4,000 IPM), XPT™ Is Engineered To Provide Increased Dust And Water Resistance In Harsh Job Site Conditions ***Bare Tool Only, Battery & Charger Sold Separately***

The 40V max XGT® Brushless Cordless 4-Speed 1/2" Sq. Drive Impact Wrench Kit w/ Friction Ring Anvil (GWT04Z, tool only) provides improved fastening control, ideal for automotive, installation, and fabrication trades. The Makita-built brushless motor delivers 465 ft.lbs. of Nut-Busting Torque and 260 ft.lbs. of Fastening Torque to out-power similar impact wrenches in heavy-load applications. Precise fastening control is achieved through the 4-speed power selection switch, which accounts for a wide range of applications. Three forward and three reverse rotation auto-stop modes offer increased efficiency when fastener is adequately loosened. The full-speed mode function reduces the trigger pull to reach full speed.

Also known as: 088381726863, GWT04Z, MAKGWT04Z

Specifications

Diameter: 1/2 in
Diameter: 1/2 in