40V max XGT® Cordless 4-1/2” / 5" Paddle Switch Angle Grinder

Item #: 1946008

Cat #: GAG03Z

UPC: 088381898515

Company wide:
0 in stock
Documents & Guides
40V max XGT® Brushless Cordless 4-1/2” / 5" Paddle Switch Angle Grinder, with Electric Brake, Electric Brake Stops The Grinding Or Cut-Off Wheel In 2 Seconds or Less For Maximum Productivity, Includes: Grinding Wheel, Wheel Guard And Side Handle ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

40V max XGT® Brushless Cordless 4-1/2” / 5" Paddle Switch Angle Grinder, with Electric Brake, Electric Brake Stops The Grinding Or Cut-Off Wheel In 2 Seconds or Less For Maximum Productivity, Includes: Grinding Wheel, Wheel Guard And Side Handle ***Bare Tool Only, Battery & Charger Sold Separately***

The 40V max XGT® Brushless Cordless 4-1/2" / 5” Paddle Switch Angle Grinder with Electric Brake (GAG03Z, tool only) delivers corded grinding performance without the cord for the most demanding applications. It's powered by a Makita-built brushless motor which delivers 8,500 RPM for heavy-load applications and increased power and speed. The GAG03Z offers up to 60% faster cutting speed when cutting #5 (5/8”) rebar. It is ideal for grinding and cutting a wide range of materials including tile, concrete, pipe, conduit, and more. An electric current limiter helps protect the motor from overload in high-torque applications. Additional features include an electric brake that stops the grinding or cut-off wheel in 2 seconds or less and Active Feedback-sensing Technology (AFT®) that turns the motor off if rotation of the wheel is forced to a stop.

Also known as: 088381898515, GAG03Z, MAKGAG03Z

Specifications

Size: 5 in, 4 1/2 in
Size: 5 in, 4 1/2 in