40V max XGT® Brushless Cordless 4-1/2” / 5" Angle Grinder

Item #: 1946007

Cat #: GAG01Z

UPC: 088381894920

$ 254.00 EA
Company wide:
1 in stock
Documents & Guides
40V max XGT® Brushless Cordless 4-1/2” / 5" Angle Grinder, with Electric Brake, Quick Guard Rotation, AFT® Turns The Motor Off If Rotation Of The Wheel Is Suddenly Forced To Stop, Includes (1) 5" x 1/4" x 7/8" INOX Grinding Wheel, 36 Grit (A-95962), (1) 5" Tool-Less Wheel Guard (140N43-5), (1) Lock Nut Wrench (782424-9) & (1) Side Handle ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

40V max XGT® Brushless Cordless 4-1/2” / 5" Angle Grinder, with Electric Brake, Quick Guard Rotation, AFT® Turns The Motor Off If Rotation Of The Wheel Is Suddenly Forced To Stop, Includes (1) 5" x 1/4" x 7/8" INOX Grinding Wheel, 36 Grit (A-95962), (1) 5" Tool-Less Wheel Guard (140N43-5), (1) Lock Nut Wrench (782424-9) & (1) Side Handle ***Bare Tool Only, Battery & Charger Sold Separately***

The 40V max XGT® Brushless Cordless 4-1/2" / 5” Cut-Off/Angle Grinder with Electric Brake (GAG01Z, tool only) delivers corded grinding performance without the cord for the most demanding applications. It's powered by a Makita-built brushless motor which delivers 8,500 RPM for heavy-load applications and increased power and speed. The GAG01Z offers up to 60% faster cutting speed when cutting #5 (5/8”) rebar. It is ideal for grinding and cutting a wide range of materials including tile, concrete, pipe, conduit, and more. An electric current limiter helps protect the motor from overload in high-torque applications. Additional features include an electric brake that stops the grinding or cut-off wheel in 2 seconds or less and Active Feedback-sensing Technology (AFT®) that turns the motor off if rotation of the wheel is forced to a stop.

Also known as: 088381894920, GAG01Z, MAKGAG01Z

Specifications

Size: 5 in, 4 1/2 in
Size: 5 in, 4 1/2 in