40V max XGT® Brushless Cordless Reciprocating Saw

Item #: 1946006

Cat #: GRJ01Z

UPC: 088381893176

$ 259.00 EA
Company wide:
0 in stock
Documents & Guides
40V max XGT® Brushless Cordless Reciprocating Saw, Variable 2-Speed Brushless Motor Delivers 0-2,300 (Low) And 0-3,000 (High) Strokes Per Minute, Metal Reinforced Gear Shaft And Self-Lubricating Slider For Increased Durability, L.E.D. Light With Preglow And Afterglow Illuminates The Work Area, Includes (1) Reciprocating Saw Blade ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

40V max XGT® Brushless Cordless Reciprocating Saw, Variable 2-Speed Brushless Motor Delivers 0-2,300 (Low) And 0-3,000 (High) Strokes Per Minute, Metal Reinforced Gear Shaft And Self-Lubricating Slider For Increased Durability, L.E.D. Light With Preglow And Afterglow Illuminates The Work Area, Includes (1) Reciprocating Saw Blade ***Bare Tool Only, Battery & Charger Sold Separately***

The 40V max XGT® Recipro Saw (GRJ01Z, tool only) delivers faster cutting speed for cutting and demolition applications. Makita-built variable 2-speed brushless motor delivers 0-2,300 (low) and 0-3,000 (high) strokes per minute. XGT® technology delivers up to 145 cuts per charge in 2x10 SPF lumber using one XGT 4.0Ah Battery (sold separately). The GRJ01Z is equipped with efficiency features for faster cutting. The long 1-1/4” stroke length increases cutting efficiency, and the refined crank mechanism design minimizes blade deflection and reduces vibration. Convenience features include a large two-finger variable speed trigger, electric brake, built-in L.E.D. light and a tool-less blade change for faster blade installation and removal. Ergonomically designed handle for difficult cutting applications, such as overhead.

Also known as: 088381893176, GRJ01Z, MAKGRJ01Z

Specifications

Length: 18 in
Length: 18 in