1
more

40V max XGT® Brushless Cordless 1/2" Hammer Driver-Drill
Item #: 1946005
Cat #: GPH01Z
UPC: 088381894036
$ 136.60 EA
Clearance
Price good while supplies last
Company wide:
1
in stock
Documents & Guides
40V max XGT® Brushless Cordless 1/2" Hammer Driver-Drill, Delivers 1,250 in.lbs. of Max Torque, Electronic Digital Clutch (41 Settings In Low Speed, 21 Settings In High Speed), 2 Speed Settings (0-650 & 0-2,600 RPM) (0-9,750 & 0-39,000 BPM), XPT™ Is Engineered To Provide Increased Dust And Water Resistance In Harsh Job Site Conditions ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
40V max XGT® Brushless Cordless 1/2" Hammer Driver-Drill, Delivers 1,250 in.lbs. of Max Torque, Electronic Digital Clutch (41 Settings In Low Speed, 21 Settings In High Speed), 2 Speed Settings (0-650 & 0-2,600 RPM) (0-9,750 & 0-39,000 BPM), XPT™ Is Engineered To Provide Increased Dust And Water Resistance In Harsh Job Site Conditions ***Bare Tool Only, Battery & Charger Sold Separately***
The 40V max XGT® Brushless Cordless ½” Hammer Driver-Drill (GPH01Z, tool only) breaks new ground for the most demanding drilling and driving applications in wood, masonry and metal. Hammer-drill mode applies a percussive motion for drilling holes in concrete or masonry. The GPH01Z is powered by a Makita-built brushless motor that delivers 1,250 in.lbs. of Max Torque, outpowering other driver-drills in heavy-load applications. It offers up to 35% faster drilling speed, compared to Makita’s 18V LXT Cordless ½” Hammer Driver-Drill (XPH07), with two speed settings (0-650 and 0-2,600 RPM and 0-9,750 and 0-39,000 BPM). An ultra-smooth variable speed trigger provides optimum control.
Also known as: 088381894036, GPH01Z, MAKGPH01Z
Specifications
No Specifications Available