
40V max XGT® Brushless Cordless 4-Speed Impact Driver
Item #: 1946004
Cat #: GDT01Z
UPC: 088381896061
Company wide:
0
in stock
Documents & Guides
40V max XGT® Brushless Cordless 4-Speed Impact Driver, Delivers 1,950 in.lbs. Of Max Torque, Digitally Controlled Modes; Two T-Modes, One Assist Mode And Three Forward/Reverse Auto Stop Modes, 4 Speed Settings (0-1,100/ 0-2,100/ 0-3,200/ 0-3,700 RPM & 0-1,100/ 0-2,600/ 0-3,600/ 0-4,400 IPM), Additional One-Touch 4-Speed Power Selector Button Under The Chuck For Added Convenience ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
40V max XGT® Brushless Cordless 4-Speed Impact Driver, Delivers 1,950 in.lbs. Of Max Torque, Digitally Controlled Modes; Two T-Modes, One Assist Mode And Three Forward/Reverse Auto Stop Modes, 4 Speed Settings (0-1,100/ 0-2,100/ 0-3,200/ 0-3,700 RPM & 0-1,100/ 0-2,600/ 0-3,600/ 0-4,400 IPM), Additional One-Touch 4-Speed Power Selector Button Under The Chuck For Added Convenience ***Bare Tool Only, Battery & Charger Sold Separately***
The 40V max XGT® Brushless Cordless 4-Speed Impact Driver (GDT01Z, tool only) breaks new ground for the most demanding driving applications in wood, masonry and metal. It is powered by a Makita-built brushless motor that delivers 1,950 in.lbs. of Max Torque, outpowering other impact drivers in heavy-load applications. An ultra-smooth variable speed trigger provides optimum control and a one-touch 4-speed power selector button under the chuck allows users to adjust speed easily. Users get up to 50% faster speed with 4 speed settings (0-1,100/ 0-2,100/ 0-3,200/ 0-3,700 RPM & 0-1,100/ 0-2,600/ 0-3,600/ 0-4,400 IPM), when compared to Makita’s 18V LXT Brushless Cordless 4-Speed Impact Driver (XDT16).
Also known as: 088381896061, GDT01Z, MAKGDT01Z
Specifications
| Length: | 4 3/4 in |
| Length: | 4 3/4 in |