40V max XGT® Brushless Cordless 1/2" Driver-Drill, Tool Only

Item #: 1946003

Cat #: GFD01Z

UPC: 088381894135

Company wide:
0 in stock
Documents & Guides
40V max XGT® Brushless Cordless 1/2" Driver-Drill, 1,250 in.lbs. of Max Torque, Electronic Digital Clutch (41 Settings In Low Speed, 21 Settings In High Speed), 2 Speed Settings (0-650 & 0-2,600 RPM), XPT™ Is Engineered To Provide Increased Dust And Water Resistance In Harsh Job Site Conditions ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

40V max XGT® Brushless Cordless 1/2" Driver-Drill, 1,250 in.lbs. of Max Torque, Electronic Digital Clutch (41 Settings In Low Speed, 21 Settings In High Speed), 2 Speed Settings (0-650 & 0-2,600 RPM), XPT™ Is Engineered To Provide Increased Dust And Water Resistance In Harsh Job Site Conditions ***Bare Tool Only, Battery & Charger Sold Separately***

The 40V max XGT® Brushless Cordless ½” Driver-Drill (GFD01Z, tool only) breaks new ground for the most demanding drilling and driving applications in wood, masonry and metal. It's powered by a Makita-built brushless motor that delivers 1,250 in.lbs. of Max Torque, outpowering other driver-drills in heavy-load applications. It offers up to 35% faster drilling speed, compared to Makita’s 18V LXT Cordless ½” Hammer Driver-Drill (XPH07), with two speed settings (0-650 and 0-2,600 RPM). An ultra-smooth variable speed trigger provides optimum control. An electronic digital clutch accurately targets desired torque range (41 settings in low speed, 21 settings in high speed). Active Feedback-sensing Technology (AFT®) turns the motor off if rotation of the accessory is suddenly forced to stop.

Also known as: 088381894135, GFD01Z, MAKGFD01Z

Specifications

No Specifications Available