Single Circuit Track Limiter, 7.5A, Black

Item #: 1945921

Cat #: ET158-7.5A-BK

UPC:

$ 105.30 EA
Company wide:
0 in stock
Documents & Guides
Single Circuit Track Limiter, 7.5 Amp, (960W) Circuit Breaker, Can Be Used With Pendant Suspended Track, California Title 24 Compliant, Black

Overview

Single Circuit Track Limiter, 7.5 Amp, (960W) Circuit Breaker, Can Be Used With Pendant Suspended Track, California Title 24 Compliant, Black
Also known as: ET158-7.5A-BK, ETEET15875ABK

Specifications

Color: Black
Amps: 7.500
Color: Black
Amps: 7.500