Industrial Control Transformer, 500 VA, 220,230,240X440,460,480 Primary Volts -110,115,120 Secondary

Item #: 1945904

Cat #: CE500N008

UPC: 047503015322

$ 310.63 EA
Company wide:
0 in stock
Documents & Guides
Industrial Control Transformer, 500 VA, 220,230,240X440,460,480 Primary Volts -110,115,120 Secondary Volts

Overview

Industrial Control Transformer, 500 VA, 220,230,240X440,460,480 Primary Volts -110,115,120 Secondary Volts

Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits. The transformer’s windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Also known as: 047503015322, CE500N008, ACMCE500N008

Specifications

Volt Amps: 500
Type: Industrial Control Transformer
Secondary Voltage: 110/115/120
Primary Voltage: 220/230/240x440/460/480
Volt Amps: 500
Secondary Voltage: 110/115/120
Type: Industrial Control Transformer
Primary Voltage: 220/230/240x440/460/480